This product requires certification to purchase.

Cap in Polished Nickel

You last purchased this on
 
Signature Hardware

Cap in Polished Nickel

  • Fast #
  • Part #OBPF8004PN
  • Item #7847011
4.5 out of 5 Customer Rating
You last purchased this on
 
Signature Hardware

Cap in Polished Nickel

  • Fast #
  • Part #OBPF8004PN
  • Item #7847011
4.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
946629
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Cap