This product requires certification to purchase.

4 in. Square Shower Drain with Drain Flange in Matte Black

You last purchased this on
 
Signature Hardware

Carmen 4 in. Square Shower Drain with Drain Flange in Matte Black

  • Fast #
  • Part #SH443300
  • Item #7937920
  • Manufacturer Part #443300
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Carmen 4 in. Square Shower Drain with Drain Flange in Matte Black

  • Fast #
  • Part #SH443300
  • Item #7937920
  • Manufacturer Part #443300
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Shower floor drain.
  • Fits 2" drain opening.
  • Tapered bottom outlet and removable grate.
  • To use with rubber membrane, you must use the PVC Drain Flange Coupling.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Carmen
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Width:
4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte Black
Grate Color Finish Category:
Blacks
Grate Shape:
Square
Length:
4 in
Outlet Type:
Tapered