24 in. Linear Shower Drain in Brushed Stainless Steel
Carmen 24 in. Linear Shower Drain in Brushed Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
- Tapered bottom outlet and removable grate.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Features a removable hair strainer basket.
- Weight Limit (lbs.): 300.
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Carmen
- Construction:
- Non-Membrane
- Drain Base Height:
- 3 in
- Drain Base Width:
- 3-3/8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Brushed Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Length:
- 24 in
- Outlet Type:
- Tapered
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov