This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
Signature Hardware

Carraway™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #SHCR200WH
  • Item #7919652
  • Manufacturer Part #SHCR200WH
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Carraway™ 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #SHCR200WH
  • Item #7919652
  • Manufacturer Part #SHCR200WH
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High efficiency toilet uses 20% less water than standard toilets.
  • Includes polished chrome metal flush lever.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Carraway™
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Type:
Lever
Height:
14 in
IAPMO Listed:
Yes
Length:
7-1/4 in
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
16-1/8 in