66 x 32 in. Freestanding Bathtub with Center Drain in White
Carraway 66 x 32 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Tub is constructed from premium quality solid surface ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 66 in x 32 in
- Soaking Depth: 16 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
Specifications
- ADA Compliant:
- No
- Basin Length:
- 46-1/2 in
- Basin Width:
- 25 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 80 gal
- Collection:
- Carraway
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Included:
- No
- Height:
- 24 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Solid Surface
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24-1/8 in
- Overall Length:
- 66-1/4 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Soaking Depth:
- 16 in
- Weight:
- 269 lb