Right-Hand Flush Lever in Matte Black
Carraway Right-Hand Flush Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid brass trip lever and a zinc handle.
- Fits most front mount conventional toilet tanks.
- Trip lever length: 8-3/4 in.
Specifications
- Application:
- Residential
- Collection:
- Carraway
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 3-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trip Lever Location:
- Right-Hand