Trip Lever in Brushed Gold
Carraway Trip Lever in Brushed Gold
Frequently Purchased Together
Product Details
Product Details
- Solid brass trip lever and a zinc handle.
- Side mounted flush lever.
- Handle Length: 3-1/4".
- Handle Height: 1-1/4".
- Trip Lever Length: 8-3/4".
- Its metal lever features a premium finish and is attached to a solid brass arm for lasting durability
- Fits most front mount conventional toilet tanks.
Specifications
- Application:
- Residential
- Collection:
- Carraway
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Handle Type:
- Lever
- Length:
- 3-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov