10-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Casanel 10-1/4 in. 60W 1-Light Medium E-26 Incandescent Pendant in Matte Black
Product Details
Product Details
- Can be mounted on a sloped ceiling at up to 90°
Specifications
- ADA Compliant:
- No
- Collection:
- Casanel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Chain Hung
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W