This product requires certification to purchase.

6 x 10 in. Residential Brass Floor Register in Polished Nickel

You last purchased this on
 
Signature Hardware

Caselli 6 x 10 in. Residential Brass Floor Register in Polished Nickel

  • Fast #
  • Part #SH445170
  • Item #8099032
  • Manufacturer Part #445170
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Caselli 6 x 10 in. Residential Brass Floor Register in Polished Nickel

  • Fast #
  • Part #SH445170
  • Item #8099032
  • Manufacturer Part #445170
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Caselli
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Length:
6 in
Material:
Brass
Overall Length:
7-1/2 in
Overall Width:
11-5/8 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Style:
Traditional
Width:
10 in