This product requires certification to purchase.

10 in. Solid Brass Shelf Bracket in Brushed Brass

You last purchased this on
 
Signature Hardware

Cassell 10 in. Solid Brass Shelf Bracket in Brushed Brass

  • Fast #
  • Part #SH457183
  • Item #9269697
  • Manufacturer Part #457183
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cassell 10 in. Solid Brass Shelf Bracket in Brushed Brass

  • Fast #
  • Part #SH457183
  • Item #9269697
  • Manufacturer Part #457183
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Weight limit 20 lbs. per pair.
  • Sold individually.
  • Requires Certification

Documents


Specifications

Collection:
Cassell
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Hardware Type:
Shelf Bracket
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
1-1/8 in