6 in. Solid Brass Shelf Bracket in Brushed Brass
Cassell 6 in. Solid Brass Shelf Bracket in Brushed Brass
Frequently Purchased Together
Product Details
Product Details
- Weight limit 17 lbs. per pair.
- Sold individually.
Documents
Specifications
- Collection:
- Cassell
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass
- Hardware Type:
- Shelf Bracket
- Height:
- 6 in
- Length:
- 6-1/8 in
- Material:
- Brass
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Width:
- 1-1/8 in