This product requires certification to purchase.

Cast Iron Double Coat Hook in Black Powder Coat

You last purchased this on
 
Signature Hardware

Cast Iron Double Coat Hook in Black Powder Coat

  • Fast #
  • Part #SH302820
  • Item #7714245
  • Manufacturer Part #302820
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cast Iron Double Coat Hook in Black Powder Coat

  • Fast #
  • Part #SH302820
  • Item #7714245
  • Manufacturer Part #302820
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Black Powder Coat Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of cast iron for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black Powder Coat
Height:
5-1/4 in
Material:
Cast Iron
Product Type:
Hook
Projection:
3 in
Style:
Traditional
Width:
2-3/8 in