66 x 32 in. Freestanding Bathtub with Center Drain in Matte Black
Catino 66 x 32 in. Freestanding Bathtub with Center Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exterior of tub has a matte finish.
- Measurements are +/- 1/2"
- Give your bathroom the ultimate modern refresh with the 59" Catino Freestanding Tub.
- Perfect for making a bold statement, its matte black color brings equal parts sophistication and elegance to any space.
- Additionally, its spacious interior and oval shape make it an ideal candidate for long, relaxing soaks.
- Bring cohesion to your bathroom by adding a sleek tub filler in your favorite finish.
- Optional Quick Connect Drop-In Drain Kit Includes:
- Floor Plate, 1-1/2" PVC Pipe, 2" x 1-1/2" Trap Adapters, 1 Brass Threaded, 1 Brass Unthreaded Tailpiece and Plug.
- Installs above your subfloor, but underneath your cement floor or tile, so you do not need access below the fixture.
Specifications
- Application:
- Residential
- Basin Depth:
- 23-5/8 in
- Basin Length:
- 52-3/8 in
- Basin Width:
- 23-9/16 in
- Bathtub Shape:
- Oval
- Capacity:
- 87 gal
- Collection:
- Catino
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 17 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Installation Type:
- Freestanding
- Material:
- Solid Surface
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-1/2 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- Weight:
- 250 lb