66 x 32 in. Freestanding Bathtub with Center Drain in White
Catino 66 x 32 in. Freestanding Bathtub with Center Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- All dimensions (+/- 1/2").
- White Pop-Up drain included.
- Leveling legs for simplified installation.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 52-3/8 in
- Basin Width:
- 23-9/16 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 87 gal
- Clawfoot Included:
- No
- Collection:
- Catino
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Drain Opening:
- 2-1/16 in
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Resin
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23-5/8 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Soaking Depth:
- 14-7/16 in
- UL Listed:
- No
- Weight:
- 255 lb