61 x 31 in. Freestanding Bathtub Offset Drain in White
Cecilia 61 x 31 in. Freestanding Bathtub Offset Drain in White
Product Details
Product Details
- Dimensions: 72" L x 32" W (front to back) x 29" H (± 1").
- Nickel interior.
- Hand-polished finish.
- Patina applied using French hot process, so color is ingrained in the copper. Copper tubs are handmade and therefore unique. Expect slight variations in finish and dimensions (± 1").
- Overflow not included.
- To keep the tub in premium condition, it is recommended to not use anything abrasive for bathing or cleaning, including products like Epsom salts, bristle brushes, and harsh soaps.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Width:
- 15 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Clawfoot Color Finish:
- Black
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Brass
- Collection:
- Cecilia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Offset
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron, Porcelain Enamel
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 24 in
- Overall Length:
- 61 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- Weight:
- 354 lb