This product requires certification to purchase.

1 Robe Hook in Polished Chrome

You last purchased this on
 
Signature Hardware

Ceeley 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #SH296470
  • Item #7714671
  • Manufacturer Part #296470
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ceeley 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #SH296470
  • Item #7714671
  • Manufacturer Part #296470
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Mounting Hardware Included: Yes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-3/4 in
Base Plate Width:
1-3/4 in
CARB OTC LEED Compliant:
No
Collection:
Ceeley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
GSA Approved:
No
Height:
2-3/4 in
IAPMO Listed:
No
Length:
1-3/4 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
3-1/4 in
Width:
3-1/4 in