This product requires certification to purchase.

17 in. Glass Bathroom Shelf in Chrome

You last purchased this on
 
Signature Hardware

Ceeley 17 in. Glass Bathroom Shelf in Chrome

  • Fast #
  • Part #SH296466
  • Item #7714754
  • Manufacturer Part #296466
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ceeley 17 in. Glass Bathroom Shelf in Chrome

  • Fast #
  • Part #SH296466
  • Item #7714754
  • Manufacturer Part #296466
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tempered glass thickness 1/4".
  • Requires Certification

Specifications

Application:
Residential
Collection:
Ceeley
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-1/8 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
15-1/8 in
Installation Type:
Wall Mount
Length:
17 in
Material:
Glass
Number of Shelves:
2
Thickness:
1/4 in
WaterSense Labeled:
No