24 in. Towel Bar in Brushed Nickel
Ceeley 24 in. Towel Bar in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 24" bar measures 25-1/4" L overall
- Projects 3" from wall
- Each rod measures 5/8" diameter
- Base plates each measure 1-3/4" diameter
- Concealed mounting screws
- Includes fastening hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8 in
- Base Plate Width:
- 1-7/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Ceeley
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 3 in