This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Signature Hardware

Ceeley 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SH296426
  • Item #7714518
  • Manufacturer Part #296426
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Ceeley 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #SH296426
  • Item #7714518
  • Manufacturer Part #296426
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 24" bar measures 25-1/4" L overall
  • Projects 3" from wall
  • Each rod measures 5/8" diameter
  • Base plates each measure 1-3/4" diameter
  • Concealed mounting screws
  • Includes fastening hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
CARB OTC LEED Compliant:
No
Collection:
Ceeley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3 in
GSA Approved:
No
Hardware Included:
Yes
Height:
1-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3 in