CEELEY COLLECTION TOWEL RACK - POLI
Ceeley CEELEY COLLECTION TOWEL RACK - POLI
Frequently Purchased Together
Product Details
Product Details
- Mounting Hardware Included: Yes
Specifications
- Collection:
- Ceeley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 8-7/8 in
- Height:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24-1/8 in
- Material:
- Brass
- Number of Bars:
- 1
- Width:
- 24-1/8 in