Ceiling Mount Shower Rod in Chrome
Ceiling Mount Shower Rod in Chrome
Frequently Purchased Together
Product Details
Product Details
- Includes adjustable 1/4" diameter x 36" L ceiling support.
- Sloped ceiling support sold separately.
- Brass rods include rectangular Jumbo Rod Flanges and mounting hardware.
- This product's rods are positioned at 45 degree angles.
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM – WWW.P65WARNINGS.CA.GOV
- Shape:
- Neo Angle