24 in. Wood Vanity Mirror in Rustic Acacia
Celebration 24 in. Wood Vanity Mirror in Rustic Acacia
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Celebration
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Acacia
- Depth:
- 1-1/4 in
- Glass Type:
- Mirror
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Product Type:
- Vanity Mirror
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 30 in x 24 in x 1-1/4 in
- Style:
- Industrial
- Width:
- 24 in