54-1/4 x 31 in. Freestanding Bathtub with End Drain in White and White Clawfoot
Celine 54-1/4 x 31 in. Freestanding Bathtub with End Drain in White and White Clawfoot
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1 2018
- Application:
- Residential
- Basin Length:
- 33-3/4 in
- Basin Width:
- 17 in
- Bathtub Shape:
- Specialty
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2 2018
- Clawfoot Color Finish:
- White
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Celine
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Length:
- 54-1/4 in
- Overall Width:
- 31 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UL Listed:
- No