This product requires certification to purchase.

2 in. Brass Push Plate in Polished Brass

You last purchased this on
 
Signature Hardware

Celtic 2 in. Brass Push Plate in Polished Brass

  • Fast #
  • Part #SH275499
  • Item #7695040
  • Manufacturer Part #275499
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Celtic 2 in. Brass Push Plate in Polished Brass

  • Fast #
  • Part #SH275499
  • Item #7695040
  • Manufacturer Part #275499
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2" W x 9-1/2" H.
  • Includes fastening hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Celtic
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
9-1/2 in
Length:
2 in
Material:
Brass
Product Type:
Push Plate
Size:
2 in x 9-1/2 in