This product requires certification to purchase.

60W 4-Light Candelabra E-12 Pendant in Polished Nickel

You last purchased this on
 
Signature Hardware

Chadsey 60W 4-Light Candelabra E-12 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL3064PN
  • Item #7846435
  • Manufacturer Part #453852
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Chadsey 60W 4-Light Candelabra E-12 Pendant in Polished Nickel

  • Fast #
  • Part #PHPL3064PN
  • Item #7846435
  • Manufacturer Part #453852
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bulb Included: No
  • Canopy dimensions: 1" H x 5-7/8" diameter.
  • Can be mounted on a sloped ceiling at up to 90 °
  • Chain Included: 60"
  • Location Rating: Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Chadsey
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
24-1/8 in
Dimmable:
No
ETL Listed:
No
Height:
35-1/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Material:
Steel, Fabric
Number of Lights:
4
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Volts:
120V
Watts:
60 W