24 x 20 in. Composite Single Bowl Farmhouse Kitchen Sink in Black
Chiseled 24 x 20 in. Composite Single Bowl Farmhouse Kitchen Sink in Black
Product Details
Product Details
- Outer Sink Dimensions (Length x Width x Height): 24" x 20" x 10"
- Constructed from granite; extremely durable and features natural colors not achievable with any other material
- The single basin design maximizes the amount of usable space in the sink basin
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Chiseled
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Center
- Faucet Included:
- No
- Length:
- 24 in
- Material Type:
- Granite
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- Width:
- 20 in