This product requires certification to purchase.

Vessel Mount Bathroom Sink in Brown

You last purchased this on
 
Signature Hardware

Chiseled Uba-tuba Vessel Mount Bathroom Sink in Brown

  • Fast #
  • Part #SH256153
  • Item #7632634
  • Manufacturer Part #256153
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Chiseled Uba-tuba Vessel Mount Bathroom Sink in Brown

  • Fast #
  • Part #SH256153
  • Item #7632634
  • Manufacturer Part #256153
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from granite ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 17" x 17" x 6"
  • Interior Sink Basin Size (Length x Width): 14" x 14"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
  • Seal stone with StoneTech sealer before use for maximum performance.
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Chiseled Uba-tuba
Color Finish Category:
Browns
Color Finish Name:
Brown
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Round
Sink Installation Type:
Vessel Mount
Sink Material:
Granite
Sink Size Range:
Less than 20 in
Vessel Only:
Yes
WaterSense Labeled:
No