This product requires certification to purchase.

24-1/4 in. Oval Porcelain Pedestal Bathroom Sink in White

You last purchased this on
 
Signature Hardware

Cierra 24-1/4 in. Oval Porcelain Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH271356
  • Item #7629662
  • Manufacturer Part #271356
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cierra 24-1/4 in. Oval Porcelain Pedestal Bathroom Sink in White

  • Fast #
  • Part #SH271356
  • Item #7629662
  • Manufacturer Part #271356
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Collection:
Cierra
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
Height:
35-1/2 in
Length:
24-1/4 in
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Shape:
Oval
Sink Bowl Size:
17-1/2 in x 12-1/4 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Porcelain
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
19 in