Integral Bathroom Sink in White with Black/Chrome Stand
Cierra Integral Bathroom Sink in White with Black/Chrome Stand
Product Details
Product Details
- 1" OD brass tubing.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Collection:
- Cierra
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Black/Chrome
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 14-1/8 in
- Sink Installation Type:
- Integral
- Sink Material:
- Porcelain
- Sink Size Range:
- 26 in - 30.99 in
- Vessel Only:
- No
- WaterSense Labeled:
- No