This product requires certification to purchase.

3-3/8 in. Residential Strap Hinge in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Classic 3-3/8 in. Residential Strap Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH325624
  • Item #7715548
  • Manufacturer Part #325624
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Classic 3-3/8 in. Residential Strap Hinge in Oil Rubbed Bronze

  • Fast #
  • Part #SH325624
  • Item #7715548
  • Manufacturer Part #325624
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10-3/4" L x 3-3/8" H.
  • Weight limit per pair is 75 lbs.
  • Includes mounting hardware.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Height:
3-3/8 in
Length:
10-3/4 in