This product requires certification to purchase.

5-1/4 in. Bronze Shelf Bracket in Bronze Patina

You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Bronze Shelf Bracket in Bronze Patina

  • Fast #
  • Part #SH302469
  • Item #7741842
  • Manufacturer Part #302469
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Classic 5-1/4 in. Bronze Shelf Bracket in Bronze Patina

  • Fast #
  • Part #SH302469
  • Item #7741842
  • Manufacturer Part #302469
4 out of 5 Customer Rating

X Points
Color Finish Name: Bronze Patina Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The shape of the bracket ends vary slightly in each size.
  • Sold individually.
  • Weight capacity per pair is 25 pounds.
  • Requires Certification

Documents


Specifications

Capacity:
25 lbs
Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze Patina
Hardware Type:
Bracket
Height:
5 in
Length:
5-1/4 in
Material:
Bronze
Width:
1 in