5-7/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
Classic 5-7/8 in. Brass Shelf Bracket in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Can be mounted with either end against the wall.
- Bracket overall dimension: 5-7/8" L x 7-7/8" H x 1-5/8" W.
- The shape of the bracket ends vary slightly in each size.
- Weight capacity per pair is 60 pounds.
Documents
Specifications
- Capacity:
- 60 lbs
- Collection:
- Classic
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Hardware Type:
- Bracket
- Height:
- 7-7/8 in
- Length:
- 5-7/8 in
- Material:
- Brass
- Width:
- 1-5/8 in