This product requires certification to purchase.

Brass Baseboard Door Bumper in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Classic Brass Baseboard Door Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #SH248604
  • Item #7694226
  • Manufacturer Part #248604
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Classic Brass Baseboard Door Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #SH248604
  • Item #7694226
  • Manufacturer Part #248604
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Wall mount.
  • Base measures 2" diameter.
  • Projects 3-7/8".
  • Includes fastening hardware.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Classic
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-7/8 in
Door Stop Type:
Baseboard Door Stop
Material:
Brass