This product requires certification to purchase.

Brass Double Hook in Antique Brass

You last purchased this on
 
Signature Hardware

Classic Brass Double Hook in Antique Brass

  • Fast #
  • Part #SH247507
  • Item #7694260
  • Manufacturer Part #247507
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Classic Brass Double Hook in Antique Brass

  • Fast #
  • Part #SH247507
  • Item #7694260
  • Manufacturer Part #247507
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Constructed of brass for durability and dependability
  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Classic
Color Finish Category:
Brass Tones
Color Finish Name:
Antique Brass
Depth:
2-5/8 in
Height:
4-3/8 in
Material:
Brass
Number of Hooks:
2
Product Type:
Hook
Projection:
2-5/8 in
Style:
Traditional
Width:
1-1/4 in