This product requires certification to purchase.

Trip Lever in Matte Black

You last purchased this on
 
Signature Hardware

Clayten Trip Lever in Matte Black

  • Fast #
  • Part #SH430MB
  • Item #9536568
  • Manufacturer Part #SH430MB
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Clayten Trip Lever in Matte Black

  • Fast #
  • Part #SH430MB
  • Item #9536568
  • Manufacturer Part #SH430MB
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Trip lever length: 8-1/2 in.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Clayten
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Length:
2-5/8 in
Material:
Metal
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
WaterSense Labeled:
No