Closed Front Toilet Seat in Black
Closed Front Toilet Seat in Black
Frequently Purchased Together
Product Details
Product Details
- Heavy duty toilet seat.
- Seat features soft-close mechanism.
- Easy clean cleaning.
- Slide-off hinge for easy cleaning
- Conforms to ANSI Z124.5
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 18-1/8 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/2 in