This product requires certification to purchase.

6-1/2 in. Iron Shelf Bracket in Distressed White

You last purchased this on
 
Signature Hardware

Clover 6-1/2 in. Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407364
  • Item #7701062
  • Manufacturer Part #407364
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Clover 6-1/2 in. Iron Shelf Bracket in Distressed White

  • Fast #
  • Part #SH407364
  • Item #7701062
  • Manufacturer Part #407364
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Distressed White Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sold individually.
  • Each bracket is handcrafted and may vary slightly in shape and dimensions.
  • Weight capacity per pair is 100 pounds.
  • Requires Certification

Specifications

Capacity:
100 lbs
Collection:
Clover
Color Finish Category:
Whites
Color Finish Name:
Distressed White
Hardware Type:
Bracket
Height:
5-3/4 in
Length:
6-1/2 in
Material:
Iron
Width:
7/8 in