24 in. Oval Vanity Mirror in Antique Brass
Cocamo 24 in. Oval Vanity Mirror in Antique Brass
Product Details
Product Details
- All dimensions are (+/- 1/2").
- Horizontal / Vertical Mounting is 2-1/2" centers with three holes.
- Durable French Cleat mounting system included.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Cocamo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Brass
- Depth:
- 1 in
- ETL Listed:
- No
- Height:
- 32-1/2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Product Type:
- Mirror
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 32-1/2 in x 24 in x 1 in
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 22 lb
- Width:
- 24 in