2-1/8 in. Tapered Brushed Stainless Steel Shower Drain
Cohen 2-1/8 in. Tapered Brushed Stainless Steel Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Includes the drain flange and coupling.
- Tapered bottom outlet and removable trough.
- Trough is 1/2" deep.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Weight Limit (lbs.): 300.
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Cohen
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Brushed Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Linear
- Length:
- 48 in
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov