2-1/8 in. Tapered Matte Black Shower Drain
Cohen 2-1/8 in. Tapered Matte Black Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Tile insert measures: 7-1/4" L x 7-1/4" W x 1/2" D
- Shower floor drain.
- Fits 2" drain opening.
- Tapered bottom outlet and removable grate.
- To use with rubber membrane, you must use the PVC Drain Flange Coupling.
- Drain hole measures 2" diameter.
- Product is made of 304 stainless steel.
- Weight Limit (lbs.): 300.
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Adjustable:
- No
- CSA Certified:
- CSA B125.2-15
- Collection:
- Cohen
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2-1/8 in
- Grate Color Finish:
- Matte Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Square
- Length:
- 8 in