This product requires certification to purchase.

2 x 36 in. Stainless Steel Oil Rubbed Bronze Shower Drain

You last purchased this on
 
Signature Hardware

Cohen 2 x 36 in. Stainless Steel Oil Rubbed Bronze Shower Drain

  • Fast #
  • Part #SH415697
  • Item #8192322
  • Manufacturer Part #415697
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cohen 2 x 36 in. Stainless Steel Oil Rubbed Bronze Shower Drain

  • Fast #
  • Part #SH415697
  • Item #8192322
  • Manufacturer Part #415697
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Collection:
Cohen
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304
Drain Base Width:
6-7/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Linear
IAPMO Listed:
No
Length:
36 in
Proposition 65:
Warning: Cancer and Reproductive Harm