This product requires certification to purchase.

28 in. Linear Shower Drain with Drain Flange in Matte White

You last purchased this on
 
Signature Hardware

Cohen 28 in. Linear Shower Drain with Drain Flange in Matte White

  • Fast #
  • Part #SH482594
  • Item #9820709
  • Manufacturer Part #482594
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cohen 28 in. Linear Shower Drain with Drain Flange in Matte White

  • Fast #
  • Part #SH482594
  • Item #9820709
  • Manufacturer Part #482594
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes the drain flange and coupling.
  • Tapered bottom outlet and removable trough.
  • Trough is 1/2" deep.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Features a removable hair strainer.
  • Requires Certification

Specifications

Collection:
Cohen
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Matte White
Grate Color Finish Category:
Whites
Grate Shape:
Linear
Length:
28 in
Outlet Type:
Tapered
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov