This product requires certification to purchase.

36 in. Linear Shower Drain in Polished Brass

You last purchased this on
 
Signature Hardware

Cohen 36 in. Linear Shower Drain in Polished Brass

  • Fast #
  • Part #SH443579
  • Item #7938037
  • Manufacturer Part #443579
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cohen 36 in. Linear Shower Drain in Polished Brass

  • Fast #
  • Part #SH443579
  • Item #7938037
  • Manufacturer Part #443579
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable trough.
  • Trough is 1/2" deep.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Polished Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Linear
Length:
36 in
Outlet Type:
Tapered