This product requires certification to purchase.

48 in. Linear Shower Drain in Polished Stainless Steel

You last purchased this on
 
Signature Hardware

Cohen 48 in. Linear Shower Drain in Polished Stainless Steel

  • Fast #
  • Part #SH443583
  • Item #7937993
  • Manufacturer Part #443583
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Cohen 48 in. Linear Shower Drain in Polished Stainless Steel

  • Fast #
  • Part #SH443583
  • Item #7937993
  • Manufacturer Part #443583
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To use with rubber membrane, you must use a PVC Drain Flange Coupling. Sold Separately.
  • Tapered bottom outlet and removable trough.
  • Trough is 1/2" deep.
  • Drain hole measures 2" diameter.
  • Product is made of 304 stainless steel.
  • Weight Limit (lbs.): 300.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Adjustable:
No
CSA Certified:
CSA B125.2-15
Collection:
Cohen
Construction:
Non-Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/8 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2-1/8 in
Grate Color Finish:
Polished Brass
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Linear
Length:
48 in
Outlet Type:
Tapered