This product requires certification to purchase.

21 in. Cylinder Appliance Pull in Satin Brass

You last purchased this on
 
Signature Hardware

Colmar 21 in. Cylinder Appliance Pull in Satin Brass

  • Fast #
  • Part #SH450265
  • Item #8286594
  • Manufacturer Part #450265
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Colmar 21 in. Cylinder Appliance Pull in Satin Brass

  • Fast #
  • Part #SH450265
  • Item #8286594
  • Manufacturer Part #450265
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Collection:
Colmar
Color Finish Category:
Brass Tones
Color Finish Name:
Satin Brass
Depth:
2-1/8 in
Hardware Type:
Drawer Pull
Height:
3/4 in
Length:
21 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Cylinder
Style:
Contemporary
Width:
21 in