This product requires certification to purchase.

Console Leg in Brushed Nickel

You last purchased this on
 
Signature Hardware

Complete Console Leg in Brushed Nickel

  • Fast #
  • Part #SH443003
  • Item #8134112
  • Manufacturer Part #443003
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Complete Console Leg in Brushed Nickel

  • Fast #
  • Part #SH443003
  • Item #8134112
  • Manufacturer Part #443003
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of solid brass and 1" OD brass tubing
  • Stand comes with side support rods, three support legs, and 48" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Complete
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
33-1/2 in
Length:
48 in
Material:
Brass
PipeTubing Size:
1 in
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
18-3/4 in