This product requires certification to purchase.

Console Leg in Polished Chrome

You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Chrome

  • Fast #
  • Part #SH443009
  • Item #8134117
  • Manufacturer Part #443009
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Complete Console Leg in Polished Chrome

  • Fast #
  • Part #SH443009
  • Item #8134117
  • Manufacturer Part #443009
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of solid acrylic and 1" acrylic tubing
  • Stand comes with side support rods, three support legs, and 72" L front support rod. Front support can be custom cut on site to fit your vanity top dimensions.
  • Top and sink not included.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Complete
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Height:
33-1/2 in
Length:
72 in
Material:
Plastic
Material Type:
Acrylic
PipeTubing Size:
1 in
Product Type:
Console Sink Stand
Proposition 65:
Warning: Cancer and Reproductive Harm
Width:
18-3/4 in