This product requires certification to purchase.

Consoles Bathroom Sink in Black with Polished Chrome

You last purchased this on
 
Signature Hardware

Consoles Bathroom Sink in Black with Polished Chrome

  • Fast #
  • Part #SH442925
  • Item #8134155
  • Manufacturer Part #442925
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Consoles Bathroom Sink in Black with Polished Chrome

  • Fast #
  • Part #SH442925
  • Item #8134155
  • Manufacturer Part #442925
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1" OD brass tubing.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Drain Opening:
1-1/2 in
Height:
36-3/4 in
Length:
49 in
Number of Bowls:
1
Number of Holes:
2 Hole
Pedestal Only:
No
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Sink Bowl Size:
47 in x 16-1/2 in
Sink Depth:
2-1/8 in
Sink Installation Type:
Integral
Sink Material:
Granite
Sink Size Range:
Greater than 36 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
22 in