This product requires certification to purchase.

2-1/4 x 10 in. Residential Steel Floor Register in Antique Brass

You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 10 in. Residential Steel Floor Register in Antique Brass

  • Fast #
  • Part #SH226182
  • Item #7741743
  • Manufacturer Part #226182
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Signature Hardware

Contemporary 2-1/4 x 10 in. Residential Steel Floor Register in Antique Brass

  • Fast #
  • Part #SH226182
  • Item #7741743
  • Manufacturer Part #226182
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Contemporary
Color Finish Name:
Antique Brass
Length:
2-1/4 in
Material:
Steel
Width:
10 in