Soap or Lotion Dispenser in Matte Black
Contemporary Soap or Lotion Dispenser in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Plastic bottle & tube.
- 2-1/2" Maximum counter/sink thickness.
- Dispenser height: 3-1/2".
- Dispenser spout reach: 4-1/2".
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 13-1/2 in
- Installation Type:
- Deck Mount
- Lead Law Compliant:
- Yes
- Length:
- 1-3/4 in
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Spout Height:
- 2-3/4 in
- Spout Reach:
- 3-5/8 in
- Spout Type:
- Straight